#ef-login-index
{
margin-bottom:50px;
}

.filter-container .btn-primary{
  margin-top: 20px;
}

:root {
    --color-font-primary: #44484A;
    --color-primary:  #007abc;
    --color-ui-background:  #F9F9F9;
    --color-brand-danger: #c92a2a;
    --color-black-20: rgba(0,0,0,.2);
    /* Anchors */
    --anchor-color: var(--color-primary);
    /* Buttons */
    --button-primary-background-color: var(--color-primary);
    --button-primary-background-color-active: #fff;
    --button-primary-border-color: var(--color-primary);
    --button-primary-color: #fff;
    --button-default-background-color: var(--color-ui-background);
    --button-default-background-color-active: #fff;
    --button-default-border-color: var(--color-ui-background);
    --button-default-color: var(--color-font-primary);
    /* Labels */
    --label-color-green: #098824;
    /* Header */
    --header-background-color: #fff;
    /* Header - Search input */
    --search-background-color: var(--color-ui-background);
    /* Header - Navbar alphatar */
    --alphatar-background-color: var(--color-primary);
    --alphatar-font-color: #fff;
    /* Header - Navbar dropdown */
    --navbar-dropdown-background-color: #fff; 
    --navbar-dropdown-background-color-hover: rgba(0,0,0, .05);
    --navbar-dropdown-color: var(--color-font-primary);
    --navbar-dropdown-icon-color: rgba(0,0,0,.9);
    /* Course */
    --progressbar-background-color: #0eac2f;
    /* Course - Grid */
    --course-grid-title-color: var(--color-font-primary);
    --course-grid-card-background-color: #fff;
    /* Course - List */
    --course-list-category-background-color: transparent;
    --course-list-lower-category-background-color: transparent;
    --course-list-category-color: var(--color-font-primary);
    /* Alert */
    --alert-background-color: var(--color-primary);
    /* Form */
    --form-elements-border-color: var(--color-black-20);
    /* Course - Rating */
    --course-rating-color: var(--color-font-primary);
    --course-rating-star-color: var(--color-primary);
    /* Admin - Component tiles */
    --tiles-background-color: rgba(0,0,0,.05);
    /* Admin - Navigation sliders */
    --navigation-slider-color: var(--color-primary);
    /* Admin - Panels */
    --colored-info-color: var(--color-font-primary);
    --course-stats-background-color: transparent;
    --dashboard-panel-background-color: transparent;
    --dashboard-panel-border-color: rgba(0,0,0,.1);
    /* Admin - Nav pills */
    --navpill-background-color: var(--color-primary);
    --navpill-font-color: #fff;
    /* Admin - Chart */
    --chart-color-primary: var(--color-primary);
    --chart-color-secondary: #57ade4;
}

html.new-ui-html:root {
    --c-brand-primary: var(--color-primary);

    --c-brand-primary-darken-5: #d9d9d9;
    --c-brand-primary-darken-7: #d7d7d7;
    --c-brand-primary-darken-10: #d4d4d4;
    --c-brand-primary-darken-15: #cfcfcf;
    --c-brand-primary-darken-17: #cdcdcd;
    --c-brand-primary-darken-20: #cacaca;
    --c-brand-primary-darken-25: #c5c5c5;
    --c-brand-primary-lighten-7: #e5e5e5;
    --c-brand-primary-lighten-40: #ffffff;
}

/**
 * Fonts
 * 
 * - @import
 * - @font-face
*/

@font-face {
    font-family: "Gilam Light";
    src: url("/assets/fonts/gilam-light.woff2") format("woff2");
    font-display: swap;
}

@font-face {
    font-family: "Gilam";
    src: url("/assets/fonts/gilam.woff2") format("woff2");
    font-display: swap;
}

@font-face {
    font-family: "Gilam Bold";
    src: url("/assets/fonts/gilam-bold.woff2") format("woff2");
    font-display: swap;
}

@font-face {
    font-family: "Gilam Bold Italic";
    src: url("/assets/fonts/gilam-bold-italic.woff2.woff2") format("woff2");
    font-display: swap
}

.text-center.nowrap {
    white-space: nowrap;
}

.section-courses .sortedTable td{
 line-height: 150% !important; 
}

/*Daniel*/
#ef-description h1, #ef-description h2, #ef-description h3, #ef-description h4, #ef-description h5, #ef-description h6,
.note-editor h1, .note-editor h2, .note-editor h3, .note-editor h4, .note-editor h5, .note-editor h6 {
  font-family: "Gilam Bold";
  color: var(--c-brand-primary);
}
#ef-description b,
.note-editor b {
  color: rgb(68,72,74);
}

/*Daniel*/
/**
 * General settings
*/
html,
body {
    color: var(--color-font-primary);
    font-family: 'Gilam', Arial, sans-serif;
}

b, 
strong {
    font-family: 'Gilam Bold', Arial, sans-serif;
}

.ef-course-description b, 
.ef-course-description strong,
.ef-course-description b *, 
.ef-course-description strong * {
    font-family: 'Gilam Bold', Arial, sans-serif !important;
}

hr {
    border-color: rgba(0,0,0,.05);
}

/**
 * Anchors 
*/
div.ef-catalog-filters form .toggle-filter,
a:not(.fa), 
a:not(.fa):link, 
a:not(.fa):visited,
a:hover,
a:active,
.btn-link,
.btn-link:hover,
.btn-link:focus {
    color: var(--anchor-color);
}

a.link, 
a.link:visited, 
a.link:hover, 
a.link:link,
.ef-anchor-like, 
.ef-anchor-like:hover,
a.ef-toggle-hidden-section,
.link.ef-session-link,
#ef-login-index div.ef-block-content form div.row #forgot-passwd,
#ef-login-index div.ef-block-footer span.sign-slogan a {
    color: var(--anchor-color) !important;
}

/* Dashboard Widgets */
.widgetHeading {
    font-size: 18px !important;
    line-height: 20px !important;
    font-weight: bold !important;
}

.grid-stack-item-content {
    background: white;
    border-radius: 8px;
    box-shadow: 0 4px 12px rgba(0, 0, 0, 0.15);
    padding: 8px;
}


/**
 * Buttons 
 * 
 * - btn-primary
 * - btn-default
*/

button,
button:focus,
.btn.btn-primary,
.btn.btn-default:not(.note-btn) {
    outline: none !important;
    box-shadow: none;
}

.btn.btn-success, 
.btn.btn-warning, 
.btn.btn-danger {
    color: #fff !important;
}


.media-body-content .btn.btn-danger,
.btn.btn-primary,
.btn.btn-success,
.btn-info,
.btn-danger {
    background-color: var(--button-primary-background-color) !important;
    border-color: transparent !important;
    color: var(--button-primary-color) !important;
    text-transform: none;
    border-radius: 4px;
    padding: 10px 20px;
    font-family: "Gilam Bold",Arial,sans-serif;
    border: none;
    cursor: pointer;
    background: linear-gradient(45deg, #006DAB 0%, #007abc 51.06%, #5BAFE6 100%);
}

.media.ef-post-body .btn.btn-default,
.media.ef-discussion-message .btn.btn-default,
.btn.btn-default:not(.note-btn) {
    background-color: var(--button-primary-background-color-active) !important;
    color: var(--button-primary-background-color) !important;
    border: 1px solid var(--button-primary-background-color) !important;
    text-transform: none;
    border-radius: 4px;
    padding: 10px 20px;
    font-family: "Gilam Bold",Arial,sans-serif;
    border: none;
    cursor: pointer;
  	background: none;
}

.media-body-content .btn.btn-danger:hover,
.btn.btn-primary:not(.note-btn):hover,
.btn.btn-success:hover,
.btn-info:hover,
.btn-danger:hover {
  background-color: var(--button-primary-background-color-active) !important;
  color: var(--button-primary-color) !important;
  border-color: transparent !important;
  background: linear-gradient(45deg, #5BAFE6 0%, #007abc 51.06%, #006DAB 100%);
}

.media.ef-post-body .btn.btn-default:hover,
.media.ef-discussion-message .btn.btn-default:hover,
.btn.btn-default:not(.note-btn):hover {
  	background-color: rgb(235, 245, 250) !important;
}

/* for active primary buttons */
.btn-primary:not(.note-btn):not(.btn-mini.ef-grid-action).active,
.radio-button-group label.btn.btn-primary:has(input:checked)  {
    background-color: var(--button-primary-background-color-active) !important;
    color: var(--button-primary-background-color) !important;
    border: 1px solid var(--button-primary-background-color) !important;
  	background: none;
}
.btn-primary:not(.note-btn):not(.btn-mini.ef-grid-action).active:hover,
.radio-button-group label.btn.btn-primary:has(input:checked):hover  {
    color: var(--button-primary-background-color) !important;
    border: 1px solid var(--button-primary-background-color) !important;
  	background-color: rgb(235, 245, 250) !important;
  	background: none;
}

/* for active default buttons */
.btn-default:not(.note-btn).active,
.radio-button-group label.btn.btn-default:has(input:checked)  {
    background-color: var(--button-primary-background-color-active) !important;
    color: var(--button-primary-color) !important;
    border-color: transparent !important;
    background: linear-gradient(45deg, #006DAB 0%, #007abc 51.06%, #5BAFE6 100%) !important;
}
.btn-default:not(.note-btn).active:hover,
.radio-button-group label.btn.btn-default:has(input:checked):hover  {
  	background: linear-gradient(45deg, #5BAFE6 0%, #007abc 51.06%, #006DAB 100%) !important;
}


.btn-danger, .btn.btn-danger {
    background: linear-gradient(45deg, #AB0000 0%, #bc0000 51.06%, #E65B5B 100%) !important;
    text-transform: none !important;
}
  
.btn.btn-danger:hover, .btn-danger:hover {
    background: linear-gradient(45deg, #E65B5B 0%, #bc0000 51.06%, #AB0000 100%) !important;
}

#ef-refresh-btn {
    border-radius: 4px !important;
}

.btn-group > .dropdown-toggle:not(:first-child) {
    border-top-left-radius: 0 !important;
    border-bottom-left-radius: 0 !important;
    padding-left: 8px !important;
    padding-right: 8px !important;
}

.sortTablefilter {
    display: flex;
    align-items: center;
}

.sortedTableFooter .ef-grid-clear-filter {
    height: 20px;
}

.ef-grid-clear-filter button {
    padding: 1px 5px !important;
}

.ef-dashboard-header .ef-dashboard-content .btn-group {
    display: flex;
    flex-wrap: nowrap;
    justify-content: end;
}

.ef-course-sessions-list .panel-group .btn-link.ef-request-session {
    width: 100%;
    font-size: 18px !important;
    line-height: 130%;
    font-weight: bold;
    margin-bottom: 15px;
    background-color: var(--button-primary-background-color) !important;
    border-color: transparent !important;
    color: var(--button-primary-color) !important;
    text-transform: none;
    border-radius: 4px;
    padding: 10px 20px;
    font-family: "Gilam Bold", Arial, sans-serif;
    border: none;
    cursor: pointer;
    background: linear-gradient(45deg, #006DAB 0%, #007abc 51.06%, #5BAFE6 100%);
}

/**
 * Block container
 * 
 * - Disable border-radius, box-shadow
*/

div.ef-block {
    border-radius: 0;
    box-shadow: none;
}

/**
 * Background image
 * 
 * - background image (not signed in)
*/
/*
html:not(.popup) body:not(.ef-user-signed-in) {
    background: transparent url('/plugins/Customizing/assets/images/sample-image.jpg') no-repeat center center;
    background-size: cover;
}
*/

/**
* Header
*/
body:not(.new-ui) #ef-navbar {
    /* background: linear-gradient(45deg, #006DAB 0%, #007abc 51.06%, #5BAFE6 100%); */
    background-color: #fff;
    box-shadow: 0px 1px 2px 0px rgba(0, 0, 0, 0.05);
}

.mycourses-catalog-links {
    margin: 0;
    padding: 0;
    list-style-type: none;
    display: flex;
    align-items: center;
    gap: 20px;
}

.mycourses-catalog-links li a {
    font-weight: normal; /* LMSHELP-17947 */
font-size:14px; /* LMSHELP-17947 */
}

.new-ui .custom-top-navbar {
    display: flex;
    gap: 15px;
}

.new-ui .custom-top-navbar a {
    font-weight: 600;
}

/* Logo */
#ef-navbar .container .navbar-header .ef-navbar-logo::after {
    content: 'Academy';
    font-size: 12px;
    color: var(--color-primary);
    line-height: 100%;
}

#ef-navbar .container .navbar-header .ef-navbar-logo {
    flex-wrap: wrap;
    line-height: normal;
    padding: 8px 0;
}

#ef-navbar .container .navbar-header .ef-navbar-logo img {
    max-width: 130px;
}

/**
 * Header - Search input 
*/
#ef-navbar form.navbar-form #searchDiv,
#ef-navbar form.navbar-form #searchDiv:focus {
    background-color: var(--search-background-color);
}

#ef-navbar form.navbar-form.ef-active #searchDiv {
    background-color: #fff;
}

/**
 * Header - Navbar alphatar  
*/
.avatar-special-img:not(#avatar),
.img-thumbnail {
    background-color: var(--alphatar-background-color) !important;
    box-shadow: none !important;
}

.img-placeholder.alphatar .img-thumbnail:not(img):after {
    color: var(--alphatar-font-color);
}

/**
 * Header - Breadcrumb 
 * 
 * - Remove padding, box-shadow
*/
.breadcrumb-x ol.breadcrumb,
.breadcrumb-x .container .ef-breadcrumb {
    padding-left: 0 !important;
}

div.breadcrumb-x {
    box-shadow: none;
}

@media(min-width: 768px) {
    .breadcrumb-x .container .ef-breadcrumb {
        padding-left: 5px;
    }
}

/* 
 * Header - Navbar Dropdown
*/

#ef-navbar .container ul.nav.navbar-nav li.open .dropdown-toggle,
#ef-navbar .container ul.nav.navbar-nav li .dropdown-toggle + ul.dropdown-menu,
#ef-navbar .container ul.nav.navbar-nav ul.dropdown-menu li a ~ ul.dropdown-menu,
#ef-navbar .container ul.nav.navbar-nav > li.user-preferences ul.dropdown-menu:after {
    background-color: var(--navbar-dropdown-background-color);
}

#ef-navbar .container ul.nav.navbar-nav ul.dropdown-menu > li > a:hover, 
#ef-navbar .container ul.nav.navbar-nav ul.dropdown-menu > li > a:focus,
.dropdown-menu > li > a:hover {
    background-color: var(--navbar-dropdown-background-color-hover);
}

#ef-navbar > .container #userNavBar #ef-navigation li > button,
#ef-navigation .fa-shopping-cart,
#ef-navigation #ef-cart-count,
#ef-navbar > .container #userNavBar #ef-navigation > li > a,
#ef-navbar > .container #userNavBar #ef-navigation > li > a:hover {
    color: var(--color-primary);
}

#ef-navbar .container ul.nav.navbar-nav ul.dropdown-menu > li a.dropdown-item, 
#ef-navbar .container ul.nav.navbar-nav ul.dropdown-menu > li *.dropdown-text,
#ef-navbar .container ul.nav.navbar-nav > li.open > button, 
#ef-navbar .container ul.nav.navbar-nav > li.open > button:hover {
    color: var(--navbar-dropdown-color) !important;
}

#ef-navbar .container ul.nav.navbar-nav > li > a, 
#ef-navbar .container ul.nav.navbar-nav > li > button {
    color: var(--navbar-dropdown-icon-color);
}

#ef-navbar .container ul.nav.navbar-nav li#user-roles a.ef-switch-account span.fa {
    color: rgba(0,0,0,.1);
}

#ef-navbar .container ul.nav.navbar-nav ul.dropdown-menu > li a.dropdown-item > span.label {
    color: var(--color-font-primary);
}

/* Divider */
#ef-navbar .container ul.nav.navbar-nav ul.dropdown-menu li.divider {
    background-color: var(--navbar-dropdown-background-color-hover);
}

#ef-navbar .container ul.nav.navbar-nav li#communication ul.dropdown-menu li.content {
    color: var(--navbar-dropdown-background-color-hover);
}

.dropdown-menu .msg footer {
    padding: 0;
    background-color: transparent;
}

#ef-navbar .container ul.nav.navbar-nav li#communication ul.dropdown-menu li.content a.msg header {
    color: var(--color-font-primary);
}

#ef-navbar .container ul.nav.navbar-nav li#communication ul.dropdown-menu li.content a.msg:hover {
    background-color: var(--navbar-dropdown-background-color-hover);
}

#ef-navbar .container ul.nav.navbar-nav li#communication ul.dropdown-menu li.content {
    border: 0;
}

#ef-navbar .container ul.nav.navbar-nav li#communication ul.dropdown-menu li.content a.msg:after {
    background-color: transparent;
}

#ef-navbar .container ul.nav.navbar-nav li#communication ul.dropdown-menu li.mark-all button,
#ef-navbar .container ul.nav.navbar-nav li#communication ul.dropdown-menu li.content a.msg .message {
    color: var(--color-font-primary) !important;
}

/**
 * Label, Icons
 * 
 * - Label background color
 * - Course unit passed
*/

.ef-label-tags a, 
.ef-label-tags a:hover, 
.ef-label-tags a:link, 
.ef-label-tags a:active, 
.ef-label-tags a:visited {
    color: #fff !important;
}


.label-ef-starts-at   { background-color: var(--color-primary); }
.label-ef-pending     { background-color: var(--color-primary); }
.label-ef-expired     { background-color: var(--color-primary); }
.label-ef-depends     { background-color: var(--color-primary); }
.label-ef-ends-at     { background-color: var(--color-primary); }
.label-ef-ended-at    { background-color: var(--color-primary); }
.label-ef-started     { background-color: var(--color-primary); }
.label-ef-finished    { background-color: var(--color-primary); }
.label-ef-completed   { background-color: var(--color-primary); }
.label-ef-failed      { background-color: var(--color-primary); }
.label-ef-cancelled   { background-color: var(--color-primary); }
.label-ef-expires     { background-color: var(--color-primary); }
.label-ef-roster      { background-color: var(--color-primary); }
.label-ef-curriculum  { background-color: var(--color-primary); }
.label-ef-test        { background-color: var(--color-primary); }
.label-success        { background-color: var(--color-primary); }

/*
.success, 
.passed, 
.completed {
    color:#3c763d !important;
}
.failure, 
.failed {
    color:#5a0200 !important
}
.inactive, 
.pending {
    color:#999 !important;
}
*/

/* Alerts */

.ef-new-feature-alert button[type=button].close,
.ef-new-feature-alert a,
.alert-info a,
.alert-warning a,
.alert-warning a:link,
.alert-warning *,
.ef-new-feature-alert *,
.alert-info {
  color: #fff !important;
}

.ef-new-feature-alert,
.alert-info,
.alert-warning {
    color: #fff !important;
    background-color: var(--alert-background-color) !important;
    border-color: var(--alert-background-color);
}

.alert-info hr,
.alert-warning hr,
.alert-info hr {
  border-top-color: #fff;
}

.ef-unit-tree .ef-unit-link.passed,
.ef-unit-tree .ef-unit-link.passed:hover,
.ef-unit-tree .ef-unit-link.passed:link,
.ef-unit-tree .ef-unit-link.passed:active,
.ef-unit-tree .ef-unit-link.passed:visited,
.ef-unit-tree i.passed.ef-tooltip-toggle.fa-check,
.success, 
.passed, 
.completed {
  color: var(--label-color-green) !important;
}

html:not(.popup) body:not(.ef-user-signed-in) aside.alert.alert-info {
    background-color: orange;
}

.ef-catalog-course-event.ef-course-sessions-list .alert.alert-info {
    background-color: darkred;
    border-color: darkred;
}


/**
 * Course
 *
 * - Course toggle
 * - Progressbar
*/

.ef-my-courses-controls .ef-my-courses-toggle-view.active {
    color: var(--color-primary);
}

.progress {
    background-color: rgba(0,0,0,.05) !important;
}

*.progress .progress-bar.progress-bar-success {
    background-color: var(--progressbar-background-color);
    box-shadow: none;
}

/**
 * Course - Detail
 * 
 * - Active unit
 * - Session unit: hover color, session link color
 * - Course list item
*/

.ef-dashboard .ef-dashboard-header .row > .col-sm-9 {
    padding-left: 15px;
}

.ef-dashboard-header .ef-course-name h1 {
    line-height: 120%;
    font-family: 'Gilam Bold', Arial, sans-serif;
}

.ef-dashboard-header h2.course-content-heading {
    font-family: 'Gilam Bold', Arial, sans-serif;
}

.ef-unit-tree .active-content:before {
    background: var(--color-primary);
}

.ef-unit-tree .ef-entry-head span.ef-entry-name a:hover {
    color: var(--anchor-color);
}

.ef-session-link {
    color: var(--color-font-primary);
}

.ef-unit-tree ul > li.ef-courses-list-item.lesson-entry,
.ef-unit-tree ul > li.ef-courses-list-item.lesson-entry:nth-child(odd) {
    background-color: rgba(0,0,0,.05);
}

.no-courses-icon {
    background-color: transparent !important;
}

.ef-dashboard-header .ef-category-name {
    text-transform: none;
    font-size: 12px;
}

#ef-description-short,
.ef-course-description .description-shortened {
  display: none !important;
}

.ef-course-description #ef-description-full {
  display: block !important;
}

#ef-description .view-more-btn,
#ef-description .more-less-link {
  display: none !important;
}

blockquote footer {
    color: #fff;
    padding: 0;
}

.ef-dashboard-labels .ef-dashboard-labels-custom {
    margin-top: 10px;
    margin-bottom: 10px;
}

.ef-dashboard-header .course-side-blocks {
    padding: 10px 0;
}

body.new-ui .ef-dashboard-header img.ef-default-avatar {
    max-width: none;
}

body.new-ui .ef-unit-tree .ef-unit-icon {
    color: var(--color-font-primary);
}

/**
 * Course - Grid
 * 
 * - Title
 * - Card background
*/

.ef-card-entries .ef-card .ef-card-wrap div.caption .ef-plain.ef-header {
    max-height: 85px;
}

.ef-card-entries .ef-card .ef-card-wrap div.caption .ef-plain.ef-header a {
    color: var(--course-grid-title-color);
    #font-family: 'Gilam Bold', Arial, sans-serif;
    #font-size: 15px !important;
    #-webkit-line-clamp: 4 !important;
}

.ef-card-entries .ef-card .ef-card-wrap div.caption {
    background-color: var(--course-grid-card-background-color) !important;
}

.ef-card-entries .ef-card .ef-card-wrap:hover {
    box-shadow: 0px 0px 5px 0px rgba(0, 0, 0, 0.15);
}

.ef-card-entries .ef-card .ef-card-wrap {
    box-shadow: 0 2px 5px 0 #c6c7c8 !important;
    border-radius: 4px;
}

.ef-card-entries .ef-card .ef-card-wrap div.caption .ef-plain.ef-category {
    text-transform: none;
    font-size: 12px;
    max-height: 32px;
}

.ef-card-entries .ef-card .ef-card-wrap .ef-price > img {
    display: none;
}

.ef-card-entries .ef-card .ef-card-wrap div.caption span.ef-price {
    font-weight: normal;
    font-size: 12px;
}

.ef-my-courses-controls .ef-block-handle.ef-my-courses-toggle-view:not(.active) {
    color: rgba(0,0,0,.1);
}

.ef-show-search .icon-btn.toggler {
    color: var(--color-primary);
}

.ef-my-courses-controls .menu-toggle {
    font-family: 'Gilam Bold', Arial, sans-serif;
}

[data-role=expander] i.gj-icon.plus {
    border-color: transparent transparent transparent var(--color-primary) !important;
}

[data-role=expander] i.gj-icon.minus {
    border-color: var(--color-primary) transparent transparent transparent !important;
}

.gj-checkbox-material-icons input[type=checkbox]:checked+span.checked {
    background-color: var(--color-primary) !important;
    border-color: var(--color-primary) !important;
}

.checkbox.checbox-switch label > input:checked + span, .checkbox-inline.checbox-switch > input:checked + span {
    background-color: var(--color-primary) !important;
    border-color: var(--color-primary) !important;
    box-shadow: var(--color-primary) 0px 0px 0px 8px inset !important;
}

.ef-catalog-entries.ef-card-entries .ef-card .ef-card-wrap div.caption .ef-plain.ef-header {
    max-height: 75px !important;
}

.ef-card-entries #headerTitle {
    line-height: 110%;
    color: var(--color-font-primary);
}

#mainRow .ef-card-entries .ef-card .ef-card-wrap div.thumbnail {
    height: 42%;
}

#mainRow .ef-card-entries .ef-card .ef-card-wrap div.caption {
    height: 58%;
}

.ef-card .ef-entry-tags span.label {
    text-wrap: wrap;
}

.new-ui .panel.panel-default.category-filter .panel-heading .fa.fa-angle-down,
.new-ui .panel.panel-default.category-filter .panel-heading .fa.fa-angle-up {
    line-height: normal;
}

/**
 * Course - List
*/

.ef-my-courses .ef-courses-list ul li.ef-my-courses-category > div.ef-entry-head,
.ef-my-courses .ef-courses-list ul li.ef-my-courses-category > div.ef-entry-head:hover {
    background-color: var(--course-list-category-background-color);
}

.ef-my-courses .ef-courses-list ul li.ef-my-courses-category ul li.ef-my-courses-category > div.ef-entry-head,
.ef-my-courses .ef-courses-list ul li.ef-my-courses-category ul li.ef-my-courses-category > div.ef-entry-head:hover {
    background-color: var(--course-list-lower-category-background-color);
}

.ef-my-courses ul li.ef-my-courses-category > div.ef-entry-head .ef-expand-collapse-handle,
.ef-my-courses ul li.ef-my-courses-category > div.ef-entry-head span.ef-entry-name,
.ef-my-courses ul li.ef-my-courses-category > div.ef-entry-head span.ef-entry-name:hover {
    color: var(--course-list-category-color);
}

.ef-my-courses .ef-courses-list div.ef-entry-head span.ef-entry-name a:hover {
    color: var(--anchor-color);
}

.ef-my-courses .ef-courses-list > ul > li:nth-child(odd),
.ef-my-courses .ef-courses-list > ul > li:nth-child(even),
.ef-my-courses ul li.ef-my-courses-category > ul > li:nth-child(1n+1),
.ef-my-courses ul li.ef-my-courses-category > ul > li:nth-child(2n+2) {
    background-color: transparent;
}

.ef-my-courses ul li.ef-my-courses-category > ul > li:nth-child(2n+2) div.ef-entry-head:hover,
.ef-my-courses ul li.ef-my-courses-category > ul > li:nth-child(1n+1) div.ef-entry-head:hover {
   background: rgba(0,0,0,.05);
}

.ef-my-courses .ef-courses-list ul li.ef-my-courses-category ul li,
.ef-my-courses .ef-courses-list ul li.ef-my-courses-category ul li:first-child {
    border-color: rgba(0,0,0,.1);
}

.ef-my-courses .ef-courses-list ul li.ef-my-courses-category {
    margin-top: 0;
}

.ef-my-courses ul li.ef-my-courses-category > div.ef-entry-head span.ef-entry-name {
    text-transform: none;
    line-height: 120%;
}

/**
 * Course - Test
 * 
 * - Panel Heading
 * - Indicator
*/

.panel-primary > .panel-heading {
    background-color: var(--color-primary);
    border-color: var(--color-primary);
}

.ef-question-indicator .ef-question-indicator-current {
    background-color: var(--color-primary) !important;
    border: 2px solid transparent !important;
    color: #fff !important;
}

.ef-question-indicator .ef-question-indicator-done {
    background-color: var(--color-primary) !important;
    border: 2px solid transparent !important;
    color: #fff !important;
    opacity: .5;
}

.ef-question-indicator .ef-question-indicator-incomplete {
    background-color: #fff !important;
    border: 2px solid transparent !important;
}


/**
 *  Course Rating 
 * 
 * - Text color
 * - Icon color
*/
.ef-dashboard-header .ef-course-rating {
    color: var(--course-rating-color);
}

.ef-dashboard-header .ef-course-rating-options i,
.ef-dashboard-header .ef-course-rating-options i:before {
    color: var(--course-rating-star-color);
}

.ef-card-entries .ef-card .ef-card-wrap div.caption div.ef-rate span.fa.active {
    color: var(--course-rating-star-color);
}

/* Login */ 
#ef-login-index {
    box-shadow: 0 2px 5px 0 #c6c7c8;
    border-radius: 4px;
    display: flex;
    justify-content: end;
}

#ef-login-index .login-header {
    width: 50%;
    background: transparent url('/assets/images/login-bg-2.jpg') no-repeat left top;
    background-size: cover;
}

#ef-login-index div.ef-block-footer {
    display: none;
}

#ef-login-index div.ef-block-content {
    width: 50%;
    margin: 0;
}

#ef-login-index .registration {
    padding: 20px 0 30px;
    border-top: 1px solid rgba(0,0,0,.1);
    margin: 0 34px;
}

#ef-login-index .registration p { 
    font-weight: bold;
    font-size: 14px;
}

#ef-login-index .registration a { 
    font-weight: normal;
}

#ef-login-index .registration a > i { 
    font-size: 14px;
    margin: 0 5px 0 0;
}

#ef-index-page section.login-teaser {
    margin: 0px 0px 50px 0px;
}

#ef-index-page section.login-teaser > div:last-of-type h3 {
    font-family: "Gilam Bold",Arial,sans-serif;
    font-size: 24px;
    font-weight: bold;
    line-height: 120%;
    margin-bottom: 18px;
	margin-top:5px;
}

#ef-index-page section.login-teaser > div:last-of-type p {
    font-family: "Gilam",Arial,sans-serif;
    font-size: 16px;
    line-height: 150%;
}

@media(max-width: 991px) {
    #ef-login-index div.ef-block-content {
        width: 100%;
        margin: 0;
    }

    #ef-index-page section.login-teaser {
        margin: 50px 0;
    }

    #ef-login-index {
        flex-wrap: wrap;
    }

    #ef-login-index .login-header {
        width: 100%;
        height: 300px;
    }
}

/**
* Cart 
*/
#ef-cart-payment-table .panel-heading,
#cartContentsTable .panel-heading {
    background-color: var(--color-primary);
}

.panel-primary {
    border-color: var(--color-ui-background);
}

#ef-cart-payment-table td,
#cartContentsTable tr,
#cartContentsTable.sortedTable tr.oddRowColor {
    background-color: #fff;
    background: #fff;
}

/**
 * Calendar 
*/
.fc-col-header-cell,
th.fc-timegrid-axis {
  background-color: var(--color-primary);
}

.fc-daygrid-event-dot {
  border-color: #fff !important;
}

.fc-event,
.fc-v-event,
.fc-h-event {
  background: var(--color-primary) !important;
  background-color: var(--color-primary) !important;
  border-color: var(--color-primary) !important;
}

a.fc-event {
  color: #fff !important;
}

.fc-theme-standard td.fc-day-today {
  background-color: rgba(0,0,0,.1) !important;
}

.fc-toolbar-chunk .btn {
    height: auto;
}

.fc-toolbar-chunk .dropdown-toggle {
    padding: 10px 20px !important;
}


/**
 * Tables 
*/
table:not(.iconTable),
table th  {
    background: rgba(255,255,255,.8);
}

.sortedTable tr.oddRowColor {
    background-color: rgba(0,0,0,.02);
}

.sortedTable tr.evenRowColor:hover,
.sortedTable tr.oddRowColor:hover {
    background: rgba(0,0,0,.05);
}

.form-control,
.eye-input-group {
    border-color: rgba(0,0,0,.1);
}

/* Form */
#user_profile_form span[id*="ef-datetime-descr"] {
    display: none;
}

/**
 * Admin - Component tiles 
*/
div.ef-block table.iconTable td.iconData:hover {
    background-color: var(--tiles-background-color);
}

/** 
 * Admin - Navigation sliders 
*/
ul.tabulizedList > li.tabulizedElement.selected > a:not(:first-child):after {
    border-color: var(--navigation-slider-color);
}

#slider,
ul.customTabs .slider {
    background: var(--navigation-slider-color);
}

div.tabs-ruler hr,
div.tabs-ruler-special > hr {
    display: none;
}

ul.customTabs > li.active > a,
ul.tabulizedList > li.tabulizedElement.selected > a:not(:first-child) {
    color: var(--navigation-slider-color);
}

/** 
 * Admin - Panels
*/
.colored-info {
    color: var(--colored-info-color);
}

.panel {
    box-shadow: none;
    border-radius: 0;
}

.ef-dashboard-header .ef-preview-box-course-stats {
    background: var(--course-stats-background-color);
    padding: 15px;
}

.ef-preview-box-mini {
    display: flex;
    flex-direction: column;
    justify-content: center;
}

.ef-dashboard-header .ef-preview-box-course-stats .ef-info-header,
.ef-preview-box-mini .ef-info-header {
    margin-top: 0;
}

.ef-dashboard-header .ef-preview-box-course-stats .ef-info-text,
.ef-preview-box-mini .ef-info-text {
    margin-top: 5px;
}

.dashboard-panel .panel,
.dashboard-panel .panel-body {
    background-color: var(--dashboard-panel-background-color) !important;
}

.dashboard-panel .panel-default {
    border-color: var(--dashboard-panel-border-color);
}

/**
 * Admin - Nav pills 
*/
.nav-pills > li.active > a, 
.nav-pills > li.active > a:focus, 
.nav-pills > li.active > a:hover {
    background-color: var(--navpill-background-color);
}

.nav-pills > li > a:focus, .nav-pills > li > a:hover {
    background-color: var(--navpill-background-color);
    color: var(--navpill-font-color);
}

.nav-pills.nav-stacked {
    background-color: rgba(0,0,0,.05);
    border-right: 0;
}

/**
 * Admin - Charts
*/
[fill='#67b7dc'] {
    fill: var(--chart-color-primary) !important;
}

[stroke='#67b7dc'] {
    stroke: var(--chart-color-primary) !important;
}

[fill='#009688'] {
    fill: var(--chart-color-secondary) !important;
}

[stroke='#009688'] {
    stroke: var(--chart-color-secondary) !important;
}

/**
 * Mobile Optimization
*/
/* Prevents overflow of menu items */
#ef-navbar .container ul.nav.navbar-nav {
    display: flex;
}

/* anpassung Katalog 10.10*/
.ef-card-entries .ef-card .ef-card-wrap div.caption .ef-plain.ef-header {
    padding-top: 0px !important;
    margin-top: 5px !important;
}

/* .ef-card-entries .ef-card .ef-card-wrap div.caption > div.plain.tags {
    display: grid;
    justify-items: start;
}*/

.ef-card-entries #headerTitle {
    font-family: Gilam, Arial !important;
    font-weight: 900 !important;
    font-size: 14px !important;
    line-height:117% !important;
}

#ef-index-page .col-md-12 > div:nth-child(2) {
display:none;
}
.course-side-blocks,.course-session-dates,.courses-filter,.ef-dashboard-header .ef-category-name {
    font-size:14px !important;
}
.ef-dashboard-header .ef-course-description{
 font-size:16px !important;
}
.custom-label-require-approval {
display:none;
}

/**
 * New UI
*/
.new_ui-bullhorn,
.new_ui-bullhorn.active {
    background-color: var(--color-primary);
}

.new-ui .ef-unit-tree .ef-entry-description .description-padding {
    white-space: normal;
}

.new-ui-html:not(.popup)  .new-ui > .twui-content > main.custom-sidebar .custom-sidebar-inner {
    overflow-x: hidden;
}

.new-ui .tw-text-sky-night,
.new-ui .tw-text-blue-700 {
    color: var(--color-font-primary);
}

.new-ui .tw-text-indigo-600 {
    color: var(--color-primary);
}

.new-ui .tw-border-indigo-500 {
    border-color: var(--color-primary);
}

.new-ui .tw-bg-blue-100,
.new-ui .tw-bg-sky-light {
    background-color: var(--color-ui-background);
}

.new-ui .tw-bg-emerald-600,
.new-ui .tw-bg-emerald-700 {
    background-color: var(--color-primary) !important;
}

/* Mycourses */

/* Progress */
.new-ui .tw-bg-green-accent {
    background-color: var(--color-primary);
}

/* Certificate link */
.new-ui .fa-award + p {
    color: var(--color-font-primary) !important;
}


/* Toolbar */

.new-ui .twui-menu .hover\:tw-bg-gray-800:hover i,
.new-ui .twui-menu .tw-text-white,
.new-ui .twui-menu .hover\:tw-text-white:hover {
    color: #fff !important;
}

.new-ui .twui-menu .twui-switch-ui:hover i,
.new-ui .twui-menu .tw-text-orange-300 {
    color: #fff !important;
}

.new-ui .twui-menu .tw-border-white {
    border-color: transparent;
}

.new-ui .twui-menu .tw-leading-8 {
    line-height: 120% !important;
}

.new-ui .twui-menu .hover\:tw-bg-gray-800:hover {
    background-color: transparent;
}

.new-ui #ef-timeout-timer-container-new .text {
    text-align: left;
}

/* Fix: Footer */

.new-ui > .twui-content,
.new-ui > .twui-content > main.custom-sidebar .custom-sidebar-inner {
    flex: 1;
    display: flex;
    flex-direction: column;
}

.new-ui > .twui-content > main.custom-sidebar {
    flex: 1;
    display: flex;
}

.new-ui .twui-content.lg\:tw-pl-24 .ef-block-content > .tabulator-wrapper {
    max-width: calc(100vw - 130px);
}

.new-ui .twui-content.lg\:tw-pl-80 .ef-block-content > .tabulator-wrapper {
    max-width: calc(100vw - 312px);
}

@media(max-width: 1024px) {
    .new-ui .twui-content.lg\:tw-pl-24 .ef-block-content > .tabulator-wrapper,
    .new-ui .twui-content.lg\:tw-pl-80 .ef-block-content > .tabulator-wrapper {
        max-width: calc(100vw - 52px);
    }
}
 #ef-timeout-timer-container-new,li:has(i.fa-power-off)  {
    display: none;
}

.panel-success > .panel-heading {
    color: var(--color-primary) !important;
    background-color: white !important;
    border: 1px solid var(--color-primary) !important;
}

.panel-heading {
  	border: 1px solid rgba(0,0,0,0) !important;
}

.ef-course-sessions-list .panel-heading-flex .ef-select-session-btn.btn-default {
  	border: none !important;
  	color: white !important;
  	background: linear-gradient(45deg, #83c430 0%, #99d13f 51.06%, #aede4e 100%) !important;
}

.label-warning {
    /*background-color: #ecf5fa !important;
    color: black !Important;
    text-transform: none;
    font-size: 12px !important;
    padding: 15px 20px !important;*/
  
    background-color: var(--color-primary) !important;
}
.dashboard-intro {background-color:#FFFFFF;}

@media screen and (min-width:1600px) { /* large resolution */ 
   .dashboard-intro {
      padding-left: 1.5vw;
        padding-right: 28vw;
    }
}

/* DO NOT ADD/EDIT AFTER THIS LINE */
html,body{background-color:#FFFFFF;}
